Zoro Homepage

Retro RET-2300 Handmade Area Rug

  • Mfr # RET2300-23

  • Zoro # G610359540


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Light Gray, Ivory, Charcoal
Style
Rustic
Material
Face: 80% NZ Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RET2300-23
Zoro #
G610359540
UPC #
888473918677
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in

Details

Color
Light Gray, Ivory, Charcoal
Style
Rustic
Material
Face: 80% NZ Wool, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
2.04 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Sub Style
Lodge
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Backing
No Backing

Description

This retro-style area rug is perfect for adding a rustic touch to any room. Made with a combination of New Zealand Wool and Cotton, this hand-woven piece will last for years to come. Its low pile construction ensures a durable floor covering that can withstand frequent foot traffic in busy areas of the home. Crafted in India, this area rug comes with our recommendation to use a rug pad for added comfort and stability. To ensure it maintains its beauty, spot clean only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.