Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley RLY-5006 Machine Crafted Area Rug

  • Mfr # RLY5006-275

  • Zoro # G410348225


product price: $47.15
/ea

Key Features

Size
2 ft x 7 ft 5 in
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5006-275
Zoro #
G410348225
UPC #
764262670257
Country of Origin
Turkey

Dimensions

Size
2 ft x 7 ft 5 in
Pile Height
0.25 in
Length (In.)
88.58 in
Width (In.)
23.62 in
Thickness
0.55 in

Details

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
4.65 lb
Primary Color
Brown
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Mid-Century
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No

Description

The Riley area rug is the perfect addition to any modern space. This beautiful machine woven piece is made from Polypropylene and has a medium pile, making it ideal for high traffic areas. Made in Turkey, this rug offers superior durability and style that will last for years to come. For best results, use with a rug pad not included. Professional rug cleaning only. Enhance your living space today with the Riley area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.