Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley RLY-5007 Machine Crafted Area Rug

  • Mfr # RLY5007-275

  • Zoro # G210347916


product price: $47.75
/ea

Key Features

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
88.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5007-275
Zoro #
G210347916
UPC #
764262670325
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
88.58 in
Width (In.)
23.62 in
Thickness
0.55 in
Size
2 ft x 7 ft 5 in

Details

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Runner
Material
Face: 100% Polypropylene
Weight
4.65 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Style
Modern
Outdoor Safe
No
Primary Color
Beige
High/Low Texture
No

Description

Introducing the Riley area rug, a timeless piece that will never go out of style. This mid-century modern rug is sure to upgrade your space and make it feel more inviting. The classic design features a low pile that is perfect for high traffic areas, while still being soft enough to be comfortable. It's made of polypropylene and constructed with a machine woven technique, making it an extremely durable and long lasting option. Plus, its easy care instructions make it even easier to maintain its beautiful look for years to come. Place this chic area rug in any room in your home for an instant transformation!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.