Shop HOMEROOTS
See all product information
Gray Tufted Velvet Upholstered Queen Bed Frame
Mfr # 590448
Zoro # G122893211
product price:Â $540.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Solid and Manufactured Wood
Assembly Required
Full Assembly Needed
Size
Queen
Box Spring Required
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
590448
Zoro #
G122893211
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
Queen
Depth
81 in
Length (In.)
48 in
Width (In.)
112 in
Details
Color
Gray
Material
Solid and Manufactured Wood
Assembly Required
Full Assembly Needed
Box Spring Required
No
Upholstered
Yes
Shape
Rectangular
Upholstery Color
Gray
Slat Kit Included
Yes
Number of Slats Included
10
Upholstery Material
Velvet
Item
Standard Beds
Commercial Use
No
Upholstery Design
Fully Upholstered
Mattress Included
No
Distance Between the Slats
4 in
Nailhead Trim
No
Capacity
300 lb
Tufted
Yes
Description
Update and anchor your room in style with the fabulous gray tufted velvet upholstered queen bed frame. Fully upholstered in a gray button tufted velvet, this bed brings a unique and designer perspective to your space. This bed will help to create a peaceful environment that will provide restful slumber for years to come. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 48.00-inch h x 112.00-inch w x 81.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.