
Riley RLY-5010 Machine Crafted Area Rug
Mfr # RLY5010-7101010
Zoro # G410349130
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5010-7101010
Zoro #
G410349130
UPC #
764262670523
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 10 in
Pile Height
0.25 in
Length (In.)
129.92 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
27.28 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Description
The Riley area rug is the perfect modern addition to any living space. Featuring a machine woven construction with medium pile, this stylish rug is durable enough for high traffic areas and easy to care for. Made in Turkey with 100% Polypropylene, it's designed to last and looks great in any room. For best results, use a protective rug pad not included when placing on hardwood floors or carpeting. Professional rug cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.