
Riley RLY-5026 Machine Crafted Area Rug
Mfr # RLY5026-233
Zoro # G410351225
product price: $49.95
/eaKey Features
Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5026-233
Zoro #
G410351225
UPC #
764262671636
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 3 in
Pile Height
0.25 in
Length (In.)
39.37 in
Width (In.)
23.62 in
Thickness
0.55 in
Details
Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
2.07 lb
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Beige
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Description
Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.