Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Queen Dark Grey High Gloss Bed Frame with Faux Leather Headboard
- Mfr # 486096
- Zoro # G622895418
product price:Â
$
2,229.99
/ea
Key Features
Color
Gray
Material
Wood
Upholstery Material
Faux Leather
Slat Kit Included
No
Tufted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486096
- Zoro #
- G622895418
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Wood
- Upholstery Material
- Faux Leather
- Slat Kit Included
- No
- Tufted
- No
- Mattress Included
- No
- Upholstery Color
- Gray
- Upholstered
- Yes
- Nailhead Trim
- No
- Box Spring Required
- No
- Shape
- Rectangular
- Upholstery Design
- Partially Upholstered
- Finish
- Gloss
- Item
- Standard Beds
- Capacity
- 600 lb
- Assembly Required
- Full Assembly Needed
Dimensions
- Length (In.)
- 50 in
- Size
- Queen
- Depth
- 80 in
- Width (In.)
- 60 in
Description
The queen size dark grey high gloss bed frame with faux leather headboard is the ultimate combination for your bedroom of comfort and style. This partially upholstered bed frame is covered in a beautiful grey faux leather that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50" H x 60" W x 80" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.