
Rivaldo RVD-2304 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2304-27710
- Zoro # G410353960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2304-27710
Zoro #
G410353960
UPC #
889292595643
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Cream, Light Slate, Light Brown, Blue, Black, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Has Fringe
Weight
8.89 lb
Includes
Care Label
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Primary Color
Ash
Description
This beautiful area rug from the Rivaldo Collection is a perfect addition to any home. With an updated traditional style, this machine woven polyester rug features a medium pile that makes it ideal for high traffic areas while still providing comfort and softness underfoot. The fringe detail adds a touch of sophistication that will elevate any room. This rug is expertly crafted in Turkey and comes with care instructions to help keep it looking as good as new for years to come. Add this stunning piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.