
Rivaldo RVD-2308 Area Rug , With Fringe
Mfr # RVD2308-71010
Zoro # G110356391
product price:Â $615.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Brown, Light Slate, Black, Medium Green, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2308-71010
Zoro #
G110356391
UPC #
889292595988
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Medium Green, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
33.88 lb
Features
Has Fringe
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Primary Color
Ash
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
Yes
Outdoor Safe
No
Backing
No Backing
Description
The Rivaldo area rug is the perfect way to add a touch of updated traditional flair to any room. This beautiful machine-woven piece is crafted from polyester and made in Turkey, making it both durable and stylish. The medium pile makes it great for high traffic areas, while its fringe adds a unique visual touch. Plus, it's easy to care for - simply spot clean with mild detergent when needed. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.