
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ROJ2300-5377
Zoro #
G110352904
UPC #
889292491402
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Oatmeal, Light Slate, Light Blue, Taupe, Black, Rust
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.47 lb
Includes
Care Label
Features
Has Fringe
Sub Style
Minimalist
Printed Design
No
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Primary Color
Ash
High Traffic Compatible
Yes
Description
This Rojin area rug is the perfect addition to any modern style home. The polypropylene construction, medium pile and machine woven construction make it a durable and long lasting piece that can handle high traffic areas in your home. This rug is made in Turkey with care to ensure its lasting quality. To get the most out of this product, we recommend using it with a rug pad for extra comfort and protection. For cleaning, we suggest professional rug cleaning only. With its modern style and practical construction, this Rojin area rug will be the perfect complement to any room in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.