
Roma ROM-2338 Machine Crafted Area Rug
Mfr # ROM2338-710RD
Zoro # G810360704
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROM2338-710RD
Zoro #
G810360704
UPC #
889292286671
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.32 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.36 in
Details
Color
White, Charcoal, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
15.5 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
High/Low Texture
No
Printed Design
No
Construction
Machine Woven
Sub Style
Bohemian
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
Bring a touch of Bohemian Global charm to your living space with our Roma Collection area rug, machine woven in Turkey from durable polypropylene. Ideal for high traffic areas, this medium pile rug offers an inviting blend of comfort and durability that can handle the wear and tear of daily life. To ensure it stays perfectly in place, we recommend use with a rug pad. When it comes to cleaning, simply spot clean this area rug with mild detergent to keep it looking fresh and vibrant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.