Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma ROM-2348 Machine Crafted Area Rug

  • Mfr # ROM2348-5371

  • Zoro # G910362257


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 1 in
Color
Light Gray, Medium Gray, Charcoal, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2348-5371
Zoro #
G910362257
UPC #
888473937876
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 1 in
Pile Height
0.32 in
Length (In.)
84.65 in
Width (In.)
62.99 in
Thickness
0.36 in

Details

Color
Light Gray, Medium Gray, Charcoal, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.26 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Primary Color
White
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional

Description

Experience the timeless elegance of our Roma Collection area rug, designed to bring an updated traditional style to any space. Crafted in Turkey with machine-woven construction, this durable polypropylene rug is perfect for high-traffic areas and offers a comfortable medium pile. The use of a rug pad is recommended to prevent slipping and extend its life. When it comes to cleaning, simply spot clean with mild detergent to keep your rug looking its best. Bring this piece into your home and add an instant touch of charm and warmth that you'll enjoy for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.