Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma ROM-2378 Machine Crafted Area Rug

  • Mfr # ROM2378-679

  • Zoro # G710365298


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Ivory, Tan, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2378-679
Zoro #
G710365298
UPC #
192201289978
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.32 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.36 in

Details

Color
Ivory, Tan, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
14.8 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Sub Style
Moroccan
Primary Color
Beige
Durable/Performance Rated
No
Outdoor Safe
No

Description

Introducing the Roma Moroccan Global Area Rug, a perfect addition to your home decor. This machine-woven treasure from Turkey is made of durable polypropylene, designed to withstand high traffic areas without losing its charm. Its Moroccan Global style promises to add an exotic and sophisticated touch to any room, creating a cozy and inviting atmosphere. While it boasts a medium pile for that perfect balance of comfort and practicality, we recommend using this rug with a pad for an even better underfoot experience. And no need to worry about maintenance - simply spot clean with mild detergent when needed!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.