Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma ROM-2386 Machine Crafted Area Rug

  • Mfr # ROM2386-9123

  • Zoro # G910366569


product price: $271.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
8 ft 11 in x 12 ft 4 in
Color
White, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROM2386-9123
Zoro #
G910366569
UPC #
889292180221
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 12 ft 4 in
Pile Height
0.32 in
Length (In.)
147.64 in
Width (In.)
107.48 in
Thickness
0.36 in

Details

Color
White, Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
27.55 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Light Grey
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
No Backing

Description

The Roma area rug is the perfect way to bring classic style and comfort into your home. With its Updated Traditional design, this piece offers a timeless look that will never go out of fashion. It's made with durable Polypropylene from Turkey, so you can trust that it will last for years to come. The machine woven construction makes it a great choice for high traffic areas, while the medium pile provides plenty of cushioning beneath your feet. Plus, it's easy to care for - just spot clean with mild detergent when necessary. For added protection and cushioning we recommend using a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.