Zoro Homepage

Saint Clair SIC-2300 Handmade Area Rug

  • Mfr # SIC2300-81012

  • Zoro # G010364434


product price: $1,550.00
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2300-81012
Zoro #
G010364434
UPC #
889292203494
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
54.06 lb
Machine Washable
No
High/Low Texture
Yes
Has Fringe
Yes
Sub Style
Bohemian
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No

Description

This Saint Clair area rug is the perfect addition to any global-style space. Handwoven in India using New Zealand Wool, this high/low rug features a fringe along the edges for an added touch of texture and sophistication. This no pile design is incredibly durable and easy to clean - just spot clean as needed. We recommend using a rug pad underneath for extra cushioning and support. Bring your space to life with the timeless beauty of this Saint Clair area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.