Zoro Homepage

Saint Clair SIC-2302 Handmade Area Rug

  • Mfr # SIC2302-23

  • Zoro # G410365550


product price: $42.49
/ea

Key Features

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIC2302-23
Zoro #
G410365550
UPC #
889292203593
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1 in

Details

Color
Black, Cream
Style
Global
Material
Face: 100% NZ Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
3.06 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Sub Style
Bohemian
Printed Design
No
Construction
Hand Woven

Description

Introducing the Saint Clair area rug: a unique, high-low design featuring a hand woven construction from New Zealand Wool. The fringe detail adds an interesting and eye-catching element to any room. The Global style adds an exotic touch to your home decor, while the no pile design makes it easy to keep clean - simply spot clean as needed! This hand woven beauty is crafted in India and looks great with or without a rug pad sold separately. Add this gorgeous, on-trend piece to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.