
San Diego SFG-2314 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2314-71010
- Zoro # G610350035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2314-71010
Zoro #
G610350035
UPC #
889292404167
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
17.33 lb
Includes
Care Label
Outdoor Safe
Yes
Primary Color
Pearl
Sub Style
Scandinavian
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Description
This San Diego area rug is perfect for high-traffic areas. Its machine-woven construction makes it strong and durable, while the polypropylene material ensures it stands up to outdoor elements. Plus, its medium pile offers a comfortable and inviting feel to any space. This modern style rug is made in Turkey and designed with longevity in mind. Recommended use with a rug pad provides extra cushioning and stability to ensure your floor covering remains beautiful for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.