
San Diego SFG-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2321-9212
- Zoro # G510350821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2321-9212
Zoro #
G510350821
UPC #
889292404471
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.39 in
Details
Color
Off-White, White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
24.2 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Backing
No Backing
Primary Color
Off-White
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Scandinavian
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Description
This San Diego area rug is the perfect modern addition to any room or outdoor space. Featuring a medium pile and machine woven construction, this rug is made of Polypropylene for durability, making it ideal for high traffic areas. Outdoor safe and made in Turkey, this area rug will bring long-lasting style to your home. To ensure maximum longevity and comfort, we recommend using a rug pad not included. With its modern design and outdoor-safe material, this San Diego area rug is sure to be a stylish addition to your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.