
San Diego SFG-2347 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2347-71010
- Zoro # G110355523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFG2347-71010
Zoro #
G110355523
UPC #
889292405591
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
17.33 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Primary Color
Light Silver
Backing
No Backing
Sub Style
Scandinavian
Outdoor Safe
Yes
Printed Design
No
Description
Step into the intersection of comfort and style with our San Diego Collection area rug. Boasting a Scandinavian Modern design, this rug is crafted in Turkey and machine woven for precision. The medium pile offers a perfect balance of softness underfoot and durability, making it an excellent choice for high traffic areas. One of its most appealing features is its outdoor safe quality, allowing you to seamlessly extend your living space beyond four walls. For optimum performance, we recommend using it with a rug pad. When it comes to maintaining its fresh look, simply hose off with water and hang to dry. This polypropylene rug is not just an accessory; it's a statement piece that adds a tasteful touch to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.