
San Diego SFG-2357 Outdoor Safe Area Rug (Discontinued)
- Mfr # SFG2357-679
- Zoro # G210356475
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFG2357-679
Zoro #
G210356475
UPC #
889292406024
Country of Origin
Türkiye
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Rust, Rose, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
13.02 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
Yes
Sub Style
Scandinavian
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Primary Color
Light Wood
High/Low Texture
No
High Traffic Compatible
Yes
Description
The San Diego area rug is the perfect accent for any Scandinavian Modern-inspired space. This machine-woven polypropylene piece from Turkey has a medium pile and is suitable for high traffic areas. It's also outdoor safe, so you can bring your style outdoors! For maximum comfort and to protect your floors, we recommend using a rug pad with this piece. For easy maintenance, all it needs is a simple hose down to keep it looking beautiful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.