Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Francisco SFO-2302 Machine Crafted Area Rug

  • Mfr # SFO2302-9212

  • Zoro # G910357604


product price: $445.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Dusty Pink, Ivory, Light Gray, Tan, Burgandy, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFO2302-9212
Zoro #
G910357604
UPC #
889292511070
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Dusty Pink, Ivory, Light Gray, Tan, Burgandy, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
29.7 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Light Silver
Sub Style
Minimalist
Backing
No Backing

Description

This stylish San Francisco area rug is the perfect addition to any modern home. This exquisite piece of floor art is crafted from a blend of durable Polypropylene and Polyester, making it ideal for high traffic areas. The medium pile height ensures maximum comfort underfoot while the machine woven construction guarantees quality and longevity. Handcrafted in Turkey for superior craftsmanship, this striking area rug will add a touch of elegance to any room. For best results, use with an appropriate rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.