
San Francisco SFO-2307 Machine Crafted Area Rug
Mfr # SFO2307-71010
Zoro # G010358617
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Sage, Taupe, Olive, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2307-71010
Zoro #
G010358617
UPC #
889292511315
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Ivory, Sage, Taupe, Olive, Tan
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
21.27 lb
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Minimalist
Primary Color
Light Grey
Outdoor Safe
No
High/Low Texture
No
Description
This stylish San Francisco area rug is the perfect addition to any modern home. This exquisite piece of floor art is crafted from a blend of durable Polypropylene and Polyester, making it ideal for high traffic areas. The medium pile height ensures maximum comfort underfoot while the machine woven construction guarantees quality and longevity. Handcrafted in Turkey for superior craftsmanship, this striking area rug will add a touch of elegance to any room. For best results, use with an appropriate rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.