
San Francisco SFO-2311 Machine Crafted Area Rug
Mfr # SFO2311-537
Zoro # G910358472
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Ivory, Tan, Mustard, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2311-537
Zoro #
G910358472
UPC #
889292511490
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.43 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.47 in
Details
Color
Light Gray, Ivory, Tan, Mustard, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
9.9 lb
Features
Machine Crafted
Backing
No Backing
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
Primary Color
Pale Slate
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Description
This elegant San Francisco area rug is the perfect addition to your modern minimalist home. Featuring a machine woven construction made of polypropylene and polyester, this durable and beautiful rug is made to last in even high traffic areas. Its medium pile offers a comfortable feel underfoot and its unique design adds a touch of sophistication to any room. For best results, use with a rug pad for added cushioning and protection from wear and tear. Spot clean with mild detergent for easy maintenance. Make the San Francisco area rug part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.