
San Francisco SFO-2316 Machine Crafted Area Rug
Mfr # SFO2316-71010
Zoro # G810359456
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Sage, Tan, Olive, Taupe
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2316-71010
Zoro #
G810359456
UPC #
889292511766
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Ivory, Sage, Tan, Olive, Taupe
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.27 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
Sub Style
Minimalist
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Primary Color
Light Grey
Description
Add a touch of modern style to your home with this San Francisco area rug. Woven from a blend of polypropylene and polyester, this medium pile rug is perfect for high traffic areas. Featuring machine woven construction and made in Turkey, it is designed to withstand the test of time. For added protection and comfort, we recommend using a rug pad not included. Spot clean only for easy care. Upgrade your space today with this contemporary San Francisco area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.