
San Francisco SFO-2318 Machine Crafted Area Rug
Mfr # SFO2318-9212
Zoro # G810360544
product price: $418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Ivory, Light Gray, Denim, Blue, Slate, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2318-9212
Zoro #
G810360544
UPC #
889292511872
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in
Details
Color
Ivory, Light Gray, Denim, Blue, Slate, Light Slate
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
29.7 lb
Features
Machine Crafted
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
No
Printed Design
No
Primary Color
Light Grey
Machine Washable
No
Description
Introducing the San Francisco collection, a minimalist modern area rug that beautifully marries form with function. This rug is machine woven from a robust blend of polypropylene and polyester in Turkey, offering durability without compromising on style. It features a medium pile that can handle the hustle and bustle of high traffic areas while still providing a plush underfoot feel. For optimal use and longevity, we recommend pairing this rug with a pad. And when it comes to keeping your rug looking its best, simply spot clean as needed. The San Francisco area rug is more than just an accessory; it's the perfect foundation for any contemporary space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.