
San Francisco SFO-2320 Machine Crafted Area Rug
Mfr # SFO2320-71010
Zoro # G110360312
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory, Tan, Olive, Taupe, Sage
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFO2320-71010
Zoro #
G110360312
UPC #
889292511964
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.47 in
Details
Color
Ivory, Tan, Olive, Taupe, Sage
Style
Modern
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
21.27 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
Printed Design
No
Primary Color
Light Grey
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Description
Introducing the San Francisco collection, a minimalist modern area rug that beautifully marries form with function. This rug is machine woven from a robust blend of polypropylene and polyester in Turkey, offering durability without compromising on style. It features a medium pile that can handle the hustle and bustle of high traffic areas while still providing a plush underfoot feel. For optimal use and longevity, we recommend pairing this rug with a pad. And when it comes to keeping your rug looking its best, simply spot clean as needed. The San Francisco area rug is more than just an accessory; it's the perfect foundation for any contemporary space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.