San Francisco SFO-2325 Machine Crafted Area Rug

  • Mfr # SFO2325-9212

  • Zoro # G110361647


product price: $418.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Blue, Light Gray, Denim, Tan, Light Slate
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFO2325-9212
Zoro #
G110361647
UPC #
889292512220
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.43 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.47 in

Details

Color
Ivory, Blue, Light Gray, Denim, Tan, Light Slate
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
29.7 lb
Primary Color
Pale Slate
Has Fringe
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No

Description

Bring an updated traditional style to your home with the San Francisco area rug. Crafted in Turkey, this machine-woven piece is made of polypropylene and polyester for a durable design that can handle high traffic areas. The medium pile height makes it comfortable and cozy underfoot while still easy to clean when needed?simply spot clean with mild detergent. To ensure long-term enjoyment of your rug, we recommend pairing with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.