
San Francisco SFO-2330 Machine Crafted Area Rug (Discontinued)
- Mfr # SFO2330-679
- Zoro # G910362455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFO2330-679
Zoro #
G910362455
UPC #
889292512459
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.43 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.47 in
Details
Color
Ivory, Sage, Olive, Taupe, Tan
Style
Traditional
Material
Face: 25% Polyester, 75% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
15.98 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Updated Traditional
Durable/Performance Rated
No
Primary Color
Light Grey
Backing
No Backing
Description
This traditional San Francisco area rug will bring a touch of elegance to any room. Featuring a meduim pile and high traffic design, it's the perfect choice for busy households. Crafted with premium Polypropylene and Polyester fibers, this machine-woven construction is sure to last for years to come. The rug is made in Turkey, making it an excellent choice for those seeking unique style and quality craftsmanship. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.