Zoro Homepage

Santa Barbara SBB-2304 Handmade Area Rug

  • Mfr # SBB2304-268

  • Zoro # G710357354


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBB2304-268
Zoro #
G710357354
UPC #
889292258128
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Cream, Black
Shape
Runner
Material
Face: 80% Jute, 20% Cotton
Weight
9.8 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Style
Global
Sub Style
Moroccan
Outdoor Safe
No
Backing
No Backing
Construction
Hand Woven
Durable/Performance Rated
No

Description

Bring the warmth and comfort of a global-inspired style to your home with this Santa Barbara area rug. Crafted from a blend of cotton and jute, this hand woven rug is perfect for adding texture and dimension to any living space. Its low pile construction makes it ideal for areas with high foot traffic, while its no-fuss spot clean care makes it easy to maintain. Made in India, this versatile area rug adds an extra layer of sophistication to any room and will look great when used in combination with a non-slip rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.