
Santana SNN-2303 Machine Washable Area Rug
Mfr # SNN2303-679
Zoro # G510353822
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Navy, Mustard, Sage, Rose, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNN2303-679
Zoro #
G510353822
UPC #
889292440622
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Cream, Navy, Mustard, Sage, Rose, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
21.9 lb
Features
Machine Washable
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
Yes
High/Low Texture
No
Backing
Rubber
Printed Design
No
Primary Color
Light Grey
Description
This gorgeous Santana area rug will bring a traditional touch to your home. It is machine woven in Turkey with high-quality Polyester fibers, and has a medium pile which is perfect for high traffic areas. This durable rug is easy to maintain; simply spot clean or vacuum regularly for best results, and do not bleach. For additional comfort and cushioning, we recommend using a rug pad not included. Add this timeless piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.