Zoro Homepage

Selanik SNK-2305 Handmade Area Rug

  • Mfr # SNK2305-268

  • Zoro # G510353020


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
Camel, White
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK2305-268
Zoro #
G510353020
UPC #
889292502658
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
Camel, White
Shape
Runner
Material
Face: 60% Cotton, 40% Jute; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
9 lb
Durable/Performance Rated
No
Style
Cottage
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
High/Low Texture
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No

Description

This Selanik area rug will bring a unique, classic style to your home. Featuring a cottage design, this handmade rug is crafted in India using cotton and jute for an extra durable finish. The hand woven construction ensures long-lasting quality for years of enjoyment. To ensure the best performance, use this area rug with a non-slip pad not included. With its chic design and sturdy build, this Selanik area rug is perfect for any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.