Zoro Homepage

Serafina SRF-2018 Handmade Area Rug

  • Mfr # SRF2018-268

  • Zoro # G210351906


product price: $395.00
/ea
Free Shipping & Returns

Key Features

Color
Ice Blue, Ivory
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.25 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRF2018-268
Zoro #
G210351906
UPC #
888473694335
Country of Origin
India

Dimensions

Pile Height
0.25 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.45 in

Details

Color
Ice Blue, Ivory
Shape
Runner
Material
Face: 100% Wool
Features
Handmade
Includes
Care Label
Weight
15.2 lb
High/Low Texture
No
Style
Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Blue
Construction
Hand Tufted
High Traffic Compatible
Yes
Printed Design
No
Backing
Canvas
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No

Description

Introducing the Serafina Area Rug, a beautiful traditional-style piece that is sure to add an extra touch of elegance and sophistication to any room. This hand tufted wool rug is made with care in India and features a medium pile that adds depth and texture to your space. For best results, use this area rug with a rug pad not included to keep it securely in place. Cleaning should be done by professional cleaners only for lasting results. Add timeless beauty and charm to your home today with the Serafina Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.