
Shelby SBY-1012 Handmade Area Rug
Mfr # SBY1012-576
Zoro # G010362546
product price: $770.00
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Seafoam, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 60% Wool, 40% Viscose; Warp: 100% Cotton
Pile Height
0.24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBY1012-576
Zoro #
G010362546
UPC #
889292184403
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.24 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.47 in
Details
Color
Aqua, Seafoam, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 60% Wool, 40% Viscose; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
31.13 lb
Sub Style
Updated Traditional
Printed Design
No
High/Low Texture
Yes
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Description
Introduce a classic, traditional style to any space with the Shelby Area Rug. This beautiful hand tufted rug is made of high-quality Viscose and Wool fibers for long-lasting durability and softness underfoot. The medium pile is designed with a high/low texture, creating an eye-catching design that stands out in any room. Made in India, this area rug is sure to bring a timeless look to your home. To extend its life, use it with a rug pad sold separately and spot clean only when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.