
Skagen SKG-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # SKG2304-5373
- Zoro # G410368100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKG2304-5373
Zoro #
G410368100
UPC #
192201227567
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.43 in
Details
Color
Medium Gray, Silver Gray, Teal, Charcoal, Mustard, White
Style
Rustic
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
10.61 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Sub Style
Southwestern
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Description
This Skagen area rug will bring a rustic charm to your home. Its medium pile and machine woven construction make it perfect for high traffic areas. The polypropylene material is easy to clean and maintain, just spot clean as needed. Made in Egypt with care, this area rug is sure to last for years to come. To ensure its longevity and prevent slipping, we recommend the use of a rug pad not included. Add this timeless piece of decor to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.