Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sofia SFA-2302 Area Rug , With Fringe

  • Mfr # SFA2302-9212

  • Zoro # G810368069


product price: $438.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Medium Brown, Light Beige, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFA2302-9212
Zoro #
G810368069
UPC #
889292347839
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.39 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Cream, Medium Brown, Light Beige, Gray
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
45.1 lb
Includes
Care Label
Has Fringe
Yes
Primary Color
Pearl
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
High/Low Texture
No
Machine Washable
No

Description

This Sofia area rug is the perfect way to add a global style touch to your living space. Crafted with a fringe and made of Polypropylene, this medium pile rug is designed for high traffic areas and features a machine woven construction from Turkey. To maximize the life of this beautiful rug, we recommend using it with a rug pad and professional cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.