Solar SOR-2315 Area Rug , With Fringe

  • Mfr # SOR2315-76112

  • Zoro # G410366540


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 11 ft 2 in
Color
Gray, Light Gray, Light Beige, Light Slate, Black
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOR2315-76112
Zoro #
G410366540
UPC #
192201272697
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 11 ft 2 in
Pile Height
0.28 in
Length (In.)
133.86 in
Width (In.)
94.49 in
Thickness
0.31 in

Details

Color
Gray, Light Gray, Light Beige, Light Slate, Black
Style
Traditional
Material
Face: 70% Viscose, 30% Acrylic
Shape
Rectangle
Weight
55.34 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
Yes
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
Yes

Description

Bring traditional style and modern functionality to your home with this beautiful solar area rug. Crafted from durable Acrylic and Viscose fibers, this high traffic rug has a medium pile height for maximum comfort. With a lustrous sheen, high/low construction and machine woven construction, it's sure to be a timeless addition to your decor. Featuring a fringe detail, this Turkish-made rug is designed for years of use. Use with an appropriate rug pad for added stability and protection. Professional cleaning only recommended for long-term care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.