
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOR2319-3910
Zoro #
G910367399
UPC #
889292423168
Country of Origin
Turkey
Dimensions
Pile Height
0.28 in
Length (In.)
118.11 in
Width (In.)
39.37 in
Thickness
0.31 in
Size
3 ft 3 in x 9 ft 10 in
Details
Color
Ivory, Wheat, Taupe, Cream, Tan
Shape
Runner
Material
Face: 85% Viscose, 15% Acrylic; Warp: 100% Polyester
Includes
Care Label
Features
Has Fringe
Weight
20.34 lb
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Style
Modern
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Mid-Century
Has Fringe
Yes
Construction
Machine Woven
High/Low Texture
No
Description
Bring a touch of Mid-Century Modern style into your home with this stunning Solar area rug. Expertly crafted in Turkey, this eye-catching piece is made from a blend of acrylic and viscose for superior durability and lasting beauty. The machine woven construction ensures its structure will remain intact even in high traffic areas, while the medium pile provides plushness underfoot. A fringe adds an extra layer of texture to complete the look. To keep it looking its best for years to come, we recommend using it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.