
Soldado SOD-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # SOD2308-2211
- Zoro # G310359635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOD2308-2211
Zoro #
G310359635
UPC #
889292543941
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.47 in
Details
Color
White, Medium Gray, Dark Blue, Blue
Style
Area Rug
Material
Face: 85% Polypropylene, 15% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
2.09 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Primary Color
Light Silver
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Description
This Soldado area rug will bring an elegant and timeless style to any room. Crafted with a combination of Polypropylene and Polyester, this machine woven area rug is perfect for high traffic areas. With its medium pile height, it adds just the right amount of texture and comfort to your living space. The polyester material offers durability and stain resistance while the polypropylene gives it a soft feel underfoot. Plus, the Turkish construction ensures that this rug is built to last. Add this beautiful piece to any room in your home for a stylish upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.