
Sousse SUS-2302 Area Rug , With Fringe
Mfr # SUS2302-8210
Zoro # G810349266
product price: $550.00
/ea
Free Shipping & Returns
Key Features
Color
Light Beige, Gray, Charcoal, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.71 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS2302-8210
Zoro #
G810349266
UPC #
889292319287
Country of Origin
Turkey
Dimensions
Size
8 ft 2 in x 10 ft
Pile Height
0.71 in
Length (In.)
120.08 in
Width (In.)
98.43 in
Thickness
0.9 in
Details
Color
Light Beige, Gray, Charcoal, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
36.94 lb
Printed Design
No
Sub Style
Bohemian
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Sousse area rug - an exotic and captivating addition to any room! Whether you are searching for a subtle statement piece or a bold focal point, this beautiful Bohemian Global style rug is sure to turn heads. Crafted with luxurious high pile polypropylene fibers, this machine woven Turkish masterpiece is designed to last. The fringe detailing and intricate pattern add depth and texture to your space. For easy maintenance, simply spot clean with mild detergent. For added comfort and longevity, we recommend using a rug pad not included. Shop now and create a unique look in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.