
Standard Felted Pad for Area Rug, For Hard Surfaces
Mfr # PADS-1275
Zoro # G810367390
product price: $2,305.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Size
12 ft x 75 ft
Color
Dark Grey
Material
Face: 100% Felt
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PADS-1275
Zoro #
G810367390
UPC #
192201304817
Country of Origin
United States
Dimensions
Size
12 ft x 75 ft
Pile Height
0 in
Length (In.)
900 in
Width (In.)
144 in
Thickness
0.11 in
Details
Color
Dark Grey
Material
Face: 100% Felt
Shape
Rectangle
Includes
Care Label
Weight
225 lb
Features
Slip Resistant
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Primary Color
Dark Grey
Backing
Rubber
Durable/Performance Rated
No
Construction
Manufactured
High/Low Texture
No
Has Fringe
No
Description
Introducing the Standard Felted Pad, a versatile rug pad perfect for both hard surfaces and carpet alike. Proudly manufactured in the U.S.A., this felt rug pad is designed to provide a comfortable cushioning layer between your area rug and floor. Not only does it enhance the plush feel of your rugs, but it also helps keep them firmly in place, reducing slips and slides. Indulge in luxury beneath your feet with our American-made Standard Felted Pad - a perfect companion for any area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.