Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subtle SUB-2306 Area Rug , With Fringe

  • Mfr # SUB2306-9212

  • Zoro # G210365705


product price: $1,175.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Blue, Light Gray, Dark Blue, Pale Blue, Ivory
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB2306-9212
Zoro #
G210365705
UPC #
889292352826
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.33 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.41 in

Details

Color
Light Blue, Light Gray, Dark Blue, Pale Blue, Ivory
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
42.9 lb
Features
Has Fringe
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Has Fringe
Yes
Outdoor Safe
No

Description

Introducing the Subtle area rug. This classic and timeless piece of art is a must-have for any home. The Updated Traditional style gives your space a sophisticated look, while the Machine Woven construction ensures durability and long-lasting wear. Crafted from soft Polyester, this rug has Medium Pile that provides an ideal surface for high traffic areas. Plus, it features a fringe to give your room an extra touch of charm! For best care results, spot clean with mild detergent and use with a rug pad for added stability. Imported from Turkey, the Subtle area rug will bring warmth and comfort to any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.