
Subtle SUB-2307 Area Rug , With Fringe
Mfr # SUB2307-71010
Zoro # G610365428
product price: $730.00
/ea
Free Shipping & Returns
Key Features
Color
Light Pink, Ivory, Red, Mustard, Light Blue, Pale Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.33 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUB2307-71010
Zoro #
G610365428
UPC #
889292355629
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.33 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.41 in
Details
Color
Light Pink, Ivory, Red, Mustard, Light Blue, Pale Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
30.73 lb
Construction
Machine Woven
Printed Design
No
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
This traditional style area rug is the perfect addition to any home. Made of polyester and machine woven construction, this rug is sure to last through high traffic. The fringe adds a unique detail that will bring any room together. This medium pile rug is made in Turkey and requires professional cleaning only for best maintenance. For added safety, we recommend using a rug pad with this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.