
Sundance SDC-2300 Handmade Area Rug
Mfr # SDC2300-3656
Zoro # G110365409
product price: $260.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Slate Grey Taupe, Ash, Light Grey, Pewter
Style
Area Rug
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC2300-3656
Zoro #
G110365409
UPC #
889292606134
Country of Origin
India
Dimensions
Size
3 ft 6 in x 5 ft 6 in
Pile Height
0 in
Length (In.)
66 in
Width (In.)
42 in
Thickness
0.5 in
Details
Color
Light Silver, Slate Grey Taupe, Ash, Light Grey, Pewter
Style
Area Rug
Material
Face: 65% Wool, 35% Polyester; Warp: 80% Cotton, 20% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
6.74 lb
Primary Color
Light Silver
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
Description
Bring a touch of the outdoors into your home with the Sundance Handmade Rug. Made from a blend of Polyester and Wool, this hand-woven rug is both durable and stylish. With its intricate geometric pattern, this rug will make any room feel brighter and more inviting. Soft to the touch, it's perfect for high traffic areas like living rooms, bedrooms, or hallways. Easy to maintain, simply spot clean with mild detergent for best results. With its unique style and quality construction, the Sundance Handmade Rug will be a beautiful addition to any space in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.