
Supreme Felted Pad for Area Rug, For Hard Surfaces
Mfr # PADSF-1275
Zoro # G210367921
product price: $2,970.00
/eaKey Features
Size
12 ft x 75 ft
Color
Taupe
Material
Face: 100% Felt
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PADSF-1275
Zoro #
G210367921
UPC #
889292213028
Country of Origin
United States
Dimensions
Size
12 ft x 75 ft
Pile Height
0 in
Length (In.)
900 in
Width (In.)
144 in
Thickness
0.36 in
Details
Color
Taupe
Material
Face: 100% Felt
Shape
Rectangle
Weight
225 lb
Features
Slip Resistant
Includes
Care Label
Construction
Manufactured
Primary Color
Taupe
High/Low Texture
No
Backing
Rubber
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Description
Introducing the Supreme Felted Pad, an extraordinary area rug pad proudly manufactured in the U.S.A. This standout piece is made entirely from felt, offering a unique blend of comfort and durability. Its plush material provides a soft cushion for your feet while effectively protecting your floor and extending the life of your rug. The Supreme Felted Pad transforms any area rug into a luxurious walkway, adding an extra layer of coziness to your living space. Enhance the comfort of your home with this exquisite must-have accessory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.