
Tahmis THI-2703 Machine Washable Area Rug (Discontinued)
- Mfr # THI2703-5373
- Zoro # G410348911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THI2703-5373
Zoro #
G410348911
UPC #
889292317078
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.04 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.08 in
Details
Color
Dark Blue, Rust, Light Gray, Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Washable
Weight
10.61 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
Yes
Machine Washable
Yes
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Description
The Tahmis Area Rug is the perfect addition to your home. Featuring a traditional style, this machine woven rug is constructed from Chenille-Polyester for durability and longevity. The no pile design makes it great for high traffic areas of your home, while the Turkish craftsmanship ensures a quality product. This area rug can be used with a rug pad not included to protect floors and ensure stability. It's easy to care for; simply do not bleach as instructed by the manufacturer. Add this classic piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.