Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tahmis THI-2708 Machine Washable Area Rug

  • Mfr # THI2708-27710

  • Zoro # G310349902


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Medium Brown, Light Gray, Gray, Charcoal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2708-27710
Zoro #
G310349902
UPC #
889292317412
Country of Origin
Turkey

Dimensions

Pile Height
0.04 in
Length (In.)
94.49 in
Width (In.)
31.5 in
Thickness
0.08 in
Size
2 ft 7 in x 7 ft 10 in

Details

Color
Dark Blue, Medium Brown, Light Gray, Gray, Charcoal
Shape
Runner
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
5.79 lb
Features
Machine Washable
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
Yes
Has Fringe
No
Style
Traditional
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Outdoor Safe
No

Description

This Tahmis Area Rug is the perfect addition to any traditional style room. With a Chenille-Polyester blend, this no pile rug is designed for high traffic areas and will hold up against everyday wear and tear. The machine woven construction ensures durability and longevity, making it the ideal choice for any busy home. This area rug is made in Turkey and should be used with a rug pad not included for optimal results. To keep your rug looking its best, do not bleach or use harsh cleaning chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.