Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tahmis THI-2711 Machine Washable Area Rug

  • Mfr # THI2711-710102

  • Zoro # G610350905


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Black, Charcoal, Gray, Camel, Beige, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Pile Height
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THI2711-710102
Zoro #
G610350905
UPC #
889292317658
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.04 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.08 in

Details

Color
Black, Charcoal, Gray, Camel, Beige, Light Gray
Style
Traditional
Material
Face: 100% Chenille-Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.42 lb
Features
Machine Washable
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
Printed Design
Yes
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No

Description

Make a statement with the Tahmis area rug. This Updated Traditional style rug is sure to bring a classic and timeless look to any room. The combination of chenille-polyester materials make it incredibly durable, perfect for high traffic areas in your home. This machine-woven masterpiece features no pile construction that makes it easy to clean and care for - simply machine wash cold on delicate cycle, then line dry. For extra comfort and protection, we recommend using this rug with a quality rug pad not included. With its luxurious feel and sophisticated style, this area rug will be an amazing addition to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.