Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tartan TAR-2301 Handmade Area Rug

  • Mfr # TAR2301-23

  • Zoro # G310355644


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Black, Light Gray, Gray
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR2301-23
Zoro #
G310355644
UPC #
889292150002
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Black, Light Gray, Gray
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Features
Handmade
Weight
2.4 lb
Includes
Care Label
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Construction
Hand Woven
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Sub Style
Country
Outdoor Safe
No
Machine Washable
No

Description

This Tartan area rug is perfect for any cottage-style decor. Crafted from a combination of Viscose and Wool, this hand-woven rug from India offers both style and durability. With no pile construction, it provides a flat surface that can be used in high traffic areas. For added comfort and longevity, we recommend using with a rug pad not included. Professional rug cleaning only recommended for care instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.