
Tartan TAR-2303 Handmade Area Rug
Mfr # TAR2303-81012
Zoro # G810356318
product price: $2,160.00
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Gray, Black
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR2303-81012
Zoro #
G810356318
UPC #
889292150132
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Light Gray, Gray, Black
Style
Cottage
Material
Face: 50% Viscose, 50% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
42.4 lb
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
Construction
Hand Woven
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Sub Style
Country
Description
This cozy Tartan area rug is the perfect addition to your cottage-style home. It's hand woven in India with a blend of Viscose and Wool, making it a durable yet soft surface for your living space. The no pile construction makes it ideal for high-traffic areas and its professional cleaning only care instructions ensure that this rug will remain beautiful for years to come. To complete the look, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.