
Taza Shag TZS-2311 Machine Crafted Area Rug (Discontinued)
- Mfr # TZS2311-527
- Zoro # G310355217
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZS2311-527
Zoro #
G310355217
UPC #
192201318463
Country of Origin
Türkiye
Dimensions
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft
Thickness
1.38 in
Details
Color
Ivory, Black
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
13.57 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Style
Global
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Taza Shag area rug is the perfect way to bring a global style to any room. Crafted with high-quality Polypropylene, this plush pile rug features a machine-woven construction for added durability and longevity. Made in Turkey, this stylish area rug is easy to maintain and care for - just spot clean when needed! With the use of a recommended rug pad, you can ensure that your Taza Shag area rug looks great for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.